Motion
N220-E-XL-M1

FAG (SCHAEFFLER)
N220-E-XL-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 100 mm ID, 180 mm OD, 34 mm Width
MI ITEM #08655471
MFR #N220-E-XL-M1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N220-E-XL-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 100 mm ID, 180 mm OD, 34 mm Width
MI ITEM #08655471
MFR #N220-E-XL-M1

Mfr description
N220-E-XL-M1 CRB. FULL COMPLEMENT > 120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)