Motion
NJ2204-E-XL-M1A

FAG (SCHAEFFLER)
NJ2204-E-XL-M1A

Separable Cylindrical Roller Bearing With Cage - Straight, 20 mm ID, 47 mm OD, 18 mm Width
Mi Item #08656085
MFR #NJ2204-E-XL-M1A
Price$415.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2204-E-XL-M1A

Separable Cylindrical Roller Bearing With Cage - Straight, 20 mm ID, 47 mm OD, 18 mm Width
Mi Item #08656085
MFR #NJ2204-E-XL-M1A

Mfr description
NJ2204-E-XL-M1A CRB WITH CAGE <= 90 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.14/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)