Motion
NNU4934-S-M-SP

FAG (SCHAEFFLER)
NNU4934-S-M-SP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 170 mm ID, 230 mm OD, 60 mm Width
Mi Item #08656100
MFR #NNU4934-S-M-SP
Price$5,602.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4934-S-M-SP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 170 mm ID, 230 mm OD, 60 mm Width
Mi Item #08656100
MFR #NNU4934-S-M-SP

Mfr description
NNU4934-S-M-SP SUPER PRECISION CRB -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,602.09/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    60 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)