Motion
NU252-E-M1A-C3

FAG (SCHAEFFLER)
NU252-E-M1A-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 260 mm ID, 480 mm OD, 80 mm Width
Mi Item #08656234
MFR #NU252-E-M1A-C3
Price$28,875.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU252-E-M1A-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 260 mm ID, 480 mm OD, 80 mm Width
Mi Item #08656234
MFR #NU252-E-M1A-C3

Mfr description
NU252-E-M1A-C3 CRB WITH CAGE > 440 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,875.19/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)