1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NU244-E-M1A-C3
220 mm ID, 400 mm OD, 65 mm Width
MI ITEM #
08656235
MFR #
NU244-E-M1A-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NU244-E-M1A-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NU244-E-M1A-C3
220 mm ID, 400 mm OD, 65 mm Width
MI ITEM #
08656235
MFR #
NU244-E-M1A-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NU244-E-M1A-C3 CRB WITH CAGE > 320 MM
Specifications
Bore Type
Straight
Bore Diameter
220 mm
Outside Diameter
400 mm
Overall Width
65 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data