Motion
NU248-E-M1A-C3

FAG (SCHAEFFLER)
NU248-E-M1A-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 240 mm ID, 440 mm OD, 72 mm Width
MI ITEM #08656244
MFR #NU248-E-M1A-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU248-E-M1A-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 240 mm ID, 440 mm OD, 72 mm Width
MI ITEM #08656244
MFR #NU248-E-M1A-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU248-E-M1A-C3 CRB WITH CAGE > 320 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought