1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NU236-E-XL-M1-C2
NU236-E-XL-M1-C2
MI ITEM #
08656423
MFR #
NU236-E-XL-M1-C2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NU236-E-XL-M1-C2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NU236-E-XL-M1-C2
NU236-E-XL-M1-C2
MI ITEM #
08656423
MFR #
NU236-E-XL-M1-C2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NU236-E-XL-M1-C2 CRB. FULL COMPLEMENT >
Specifications
Bore Diameter
180 mm
Outside Diameter
320 mm
Overall Width
52 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data