Motion
NU428-M1
Separable Cylindrical Roller Bearing With Cage - Straight, 140 mm ID, 360 mm OD, 82 mm Width
Mi Item #08656452
MFR #NU428-M1
Price$14,227.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Separable Cylindrical Roller Bearing With Cage - Straight, 140 mm ID, 360 mm OD, 82 mm Width
Mi Item #08656452
MFR #NU428-M1

Mfr description
NU428-M1 CRB WITH CAGE > 320 MM <= 440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,227.52/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)