Motion
NJ418-XL-M1

FAG (SCHAEFFLER)
NJ418-XL-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 90 mm ID, 225 mm OD, 54 mm Width
Mi Item #08656454
MFR #NJ418-XL-M1
Price$3,525.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ418-XL-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 90 mm ID, 225 mm OD, 54 mm Width
Mi Item #08656454
MFR #NJ418-XL-M1

Mfr description
NJ418-XL-M1 CRB. FULL COMPLEMENT > 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,525.94/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    54 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)