Motion
NJ419-XL-M1

FAG (SCHAEFFLER)
NJ419-XL-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 95 mm ID, 240 mm OD, 55 mm Width
Mi Item #08656466
MFR #NJ419-XL-M1
Price$4,489.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ419-XL-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 95 mm ID, 240 mm OD, 55 mm Width
Mi Item #08656466
MFR #NJ419-XL-M1

Mfr description
NJ419-XL-M1 CRB. FULL COMPLEMENT > 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,489.83/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    55 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)