Motion
NU1044-M1A-C4

FAG (SCHAEFFLER)
NU1044-M1A-C4

Separable Cylindrical Roller Bearing With Cage - 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #08656784
MFR #NU1044-M1A-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1044-M1A-C4

Separable Cylindrical Roller Bearing With Cage - 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #08656784
MFR #NU1044-M1A-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    56 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU1044-M1A-C4 CRB WITH CAGE > 320 MM <=

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought