Motion
NU234-E-XL-M1-C4

FAG (SCHAEFFLER)
NU234-E-XL-M1-C4

Separable Cylindrical Roller Bearing With Cage - 170 mm ID, 310 mm OD, 52 mm Width
Mi Item #08657224
MFR #NU234-E-XL-M1-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU234-E-XL-M1-C4

Separable Cylindrical Roller Bearing With Cage - 170 mm ID, 310 mm OD, 52 mm Width
Mi Item #08657224
MFR #NU234-E-XL-M1-C4

Mfr description
NU234-E-XL-M1-C4 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    52 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)