1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NU2330-E-XL-M1A CRB
Cylindrical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width
Mi Item #
08657921
MFR #
NU2330-E-XL-M1A CRB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NU2330-E-XL-M1A CRB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NU2330-E-XL-M1A CRB
Cylindrical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width
Mi Item #
08657921
MFR #
NU2330-E-XL-M1A CRB
Mfr description
NU2330-E-XL-M1A CRB. FULL COMPLEMENT >
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
150 mm
Outside
Diameter
320 mm
Overall
Width
108 mm
Details
Product Type
Cylindrical Roller Bearings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items