Motion
NU332-E-M1A

FAG (SCHAEFFLER)
NU332-E-M1A

Separable Cylindrical Roller Bearing With Cage - Straight, 160 mm ID, 340 mm OD, 68 mm Width
Mi Item #08658063
MFR #NU332-E-M1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU332-E-M1A

Separable Cylindrical Roller Bearing With Cage - Straight, 160 mm ID, 340 mm OD, 68 mm Width
Mi Item #08658063
MFR #NU332-E-M1A

Mfr description
NU332-E-M1A CRB WITH CAGE > 320 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)