Motion
NU324-E-XL-M1-C4

FAG (SCHAEFFLER)
NU324-E-XL-M1-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #08658101
MFR #NU324-E-XL-M1-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU324-E-XL-M1-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #08658101
MFR #NU324-E-XL-M1-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU324-E-XL-M1-C4 CRB. FULL COMPLEMENT >

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought