Motion
N221-E-XL-M1-C3

FAG (SCHAEFFLER)
N221-E-XL-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #08658105
MFR #N221-E-XL-M1-C3
Price$2,176.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N221-E-XL-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #08658105
MFR #N221-E-XL-M1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,176.53/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N221-E-XL-M1-C3 CRB. FULL COMPLEMENT >

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought