Motion
NU409-XL-M1A-C4

FAG (SCHAEFFLER)
NU409-XL-M1A-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 45 mm ID, 120 mm OD, 29 mm Width
MI ITEM #08658162
MFR #NU409-XL-M1A-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU409-XL-M1A-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 45 mm ID, 120 mm OD, 29 mm Width
MI ITEM #08658162
MFR #NU409-XL-M1A-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU409-XL-M1A-C4 CRB WITH CAGE > 90 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought