Motion
NU414-XL-M1-C3

FAG (SCHAEFFLER)
NU414-XL-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 70 mm ID, 180 mm OD, 42 mm Width
Mi Item #08658163
MFR #NU414-XL-M1-C3
Price$1,887.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU414-XL-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 70 mm ID, 180 mm OD, 42 mm Width
Mi Item #08658163
MFR #NU414-XL-M1-C3

Mfr description
NU414-XL-M1-C3 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,887.11/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    42 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)