Motion
NU328-E-XL-M1-F1-T51F

FAG (SCHAEFFLER)
NU328-E-XL-M1-F1-T51F

Separable Cylindrical Roller Bearing With Cage - Straight, 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #08658500
MFR #NU328-E-XL-M1-F1-T51F
Price$7,055.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU328-E-XL-M1-F1-T51F

Separable Cylindrical Roller Bearing With Cage - Straight, 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #08658500
MFR #NU328-E-XL-M1-F1-T51F

Mfr description
NU328-E-XL-M1-F1-T51F CRB. FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,055.13/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)