Motion
NU416-XL-M1-C4

FAG (SCHAEFFLER)
NU416-XL-M1-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 80 mm ID, 200 mm OD, 48 mm Width
Mi Item #08658696
MFR #NU416-XL-M1-C4
Price$2,036.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU416-XL-M1-C4

Separable Cylindrical Roller Bearing With Cage - Straight, 80 mm ID, 200 mm OD, 48 mm Width
Mi Item #08658696
MFR #NU416-XL-M1-C4

Mfr description
NU416-XL-M1-C4 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,036.34/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)