Motion
NJ2313-E-XL-TVP2-C4

FAG (SCHAEFFLER)
NJ2313-E-XL-TVP2-C4

Separable Cylindrical Roller Bearing With Cage - 65 mm ID, 140 mm OD, 48 mm Width
Mi Item #08659632
MFR #NJ2313-E-XL-TVP2-C4
Price$977.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2313-E-XL-TVP2-C4

Separable Cylindrical Roller Bearing With Cage - 65 mm ID, 140 mm OD, 48 mm Width
Mi Item #08659632
MFR #NJ2313-E-XL-TVP2-C4

Mfr description
NJ2313-E-XL-TVP2-C4 CRB. FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.10/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)