Motion
NU212-E-XL-M1-F1-J20AA-C4

FAG (SCHAEFFLER)
NU212-E-XL-M1-F1-J20AA-C4

60 mm ID, 110 mm OD, 22 mm Width
MI ITEM #08659660
MFR #NU212-E-XL-M1-F1-J20AA-C4
Price$1,671.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU212-E-XL-M1-F1-J20AA-C4

60 mm ID, 110 mm OD, 22 mm Width
MI ITEM #08659660
MFR #NU212-E-XL-M1-F1-J20AA-C4

Mfr description
NU212-E-XL-M1-F1-J20AA-C4 CRB WITH CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.05/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)