Motion
NU248-E-TB-M1-C3

FAG (SCHAEFFLER)
NU248-E-TB-M1-C3

Separable Cylindrical Roller Bearing With Cage - 240 mm ID, 440 mm OD, 72 mm Width
Mi Item #08659982
MFR #NU248-E-TB-M1-C3
Price$18,873.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU248-E-TB-M1-C3

Separable Cylindrical Roller Bearing With Cage - 240 mm ID, 440 mm OD, 72 mm Width
Mi Item #08659982
MFR #NU248-E-TB-M1-C3

Mfr description
NU248-E-TB-M1-C3 CRB WITH CAGE > 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,873.80/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    72 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)