Motion
NJ2334-EX-TB-M1

FAG (SCHAEFFLER)
NJ2334-EX-TB-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 170 mm ID, 360 mm OD, 120 mm Width
Mi Item #08660277
MFR #NJ2334-EX-TB-M1
Price$23,265.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2334-EX-TB-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 170 mm ID, 360 mm OD, 120 mm Width
Mi Item #08660277
MFR #NJ2334-EX-TB-M1

Mfr description
NJ2334-EX-TB-M1 CRB WITH CAGE > 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,265.35/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)