Motion
NJ2340-EX-TB-M1-C3

FAG (SCHAEFFLER)
NJ2340-EX-TB-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 200 mm ID, 420 mm OD, 138 mm Width
MI ITEM #08660280
MFR #NJ2340-EX-TB-M1-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2340-EX-TB-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 200 mm ID, 420 mm OD, 138 mm Width
MI ITEM #08660280
MFR #NJ2340-EX-TB-M1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    138 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ2340-EX-TB-M1-C3 CRB WITH CAGE > 320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought