1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NUP2330-E-XL-M1-C3
150 mm ID, 320 mm OD, 108 mm Width
MI ITEM #
08660491
MFR #
NUP2330-E-XL-M1-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NUP2330-E-XL-M1-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NUP2330-E-XL-M1-C3
150 mm ID, 320 mm OD, 108 mm Width
MI ITEM #
08660491
MFR #
NUP2330-E-XL-M1-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NUP2330-E-XL-M1-C3 CRB. FULL COMPLEMENT
Specifications
Bore Diameter
150 mm
Outside Diameter
320 mm
Overall Width
108 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data