Motion
NU338-E-TB-M1

FAG (SCHAEFFLER)
NU338-E-TB-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 190 mm ID, 400 mm OD, 78 mm Width
MI ITEM #08660604
MFR #NU338-E-TB-M1
Price$12,522.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU338-E-TB-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 190 mm ID, 400 mm OD, 78 mm Width
MI ITEM #08660604
MFR #NU338-E-TB-M1

Mfr description
NU338-E-TB-M1 CRB WITH CAGE > 320 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,522.53/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    78 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)