Motion
NU344-E-TB-M1-C3

FAG (SCHAEFFLER)
NU344-E-TB-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 460 mm OD, 88 mm Width
Mi Item #08660879
MFR #NU344-E-TB-M1-C3
Price$33,148.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU344-E-TB-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 460 mm OD, 88 mm Width
Mi Item #08660879
MFR #NU344-E-TB-M1-C3

Mfr description
NU344-E-TB-M1-C3 CRB WITH CAGE > 440 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,148.86/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    88 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)