Motion
NU2344-EX-TB-M1

FAG (SCHAEFFLER)
NU2344-EX-TB-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 460 mm OD, 145 mm Width
MI ITEM #08660892
MFR #NU2344-EX-TB-M1
Price$34,701.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2344-EX-TB-M1

Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 460 mm OD, 145 mm Width
MI ITEM #08660892
MFR #NU2344-EX-TB-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,701.96/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU2344-EX-TB-M1 CRB WITH CAGE > 440 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought