Motion
NN3022-D-K-TVP-SP-XL

FAG (SCHAEFFLER)
NN3022-D-K-TVP-SP-XL

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 110 mm ID, 170 mm OD, 45 mm Width
Mi Item #08660946
MFR #NN3022-D-K-TVP-SP-XL
Price$2,135.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3022-D-K-TVP-SP-XL

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 110 mm ID, 170 mm OD, 45 mm Width
Mi Item #08660946
MFR #NN3022-D-K-TVP-SP-XL

Mfr description
NN3022-D-K-TVP-SP-XL SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,135.04/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)