Motion
NN3007-D-K-TVP-SP-XL

FAG (SCHAEFFLER)
NN3007-D-K-TVP-SP-XL

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 35 mm ID, 62 mm OD, 20 mm Width
Mi Item #08661110
MFR #NN3007-D-K-TVP-SP-XL
Price$1,191.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3007-D-K-TVP-SP-XL

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 35 mm ID, 62 mm OD, 20 mm Width
Mi Item #08661110
MFR #NN3007-D-K-TVP-SP-XL

Mfr description
NN3007-D-K-TVP-SP-XL SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.16/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)