Motion
66252835554

NORTON ABRASIVES
66252835554

Norton Cut-off Wheel - Type 01/41, 14 in Wheel Dia., 3/32 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, N Grade, 4365 rpm
MI ITEM #08662325
MFR #66252835554
Your Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835554

Norton Cut-off Wheel - Type 01/41, 14 in Wheel Dia., 3/32 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, N Grade, 4365 rpm
MI ITEM #08662325
MFR #66252835554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.55/each(List $10.99)

Overview

Mfr description
66252835554 14 X 3/32 X 1 NORTON METAL
  • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals including 400 series stainless, soft and hard carbon steels
  • Designed with finer grit and softer grades, specifically for chop saw machines that typically have lower horsepower
  • Constructed with full fiberglass reinforcing
  • Good selection when initial price is the primary consideration

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    14 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    N
  • Specification
    GEMINI FAST CUT
  • Max Rpm
    4365 rpm
  • Wheel Type
    Type 01/41
  • Application
    Cut-Off
  • Country of Origin
    India
  • Color
    Brown
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Wheel, Cut-Off Wheel, Chop Saw Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662528355545
  • UPC_NO
    66252835554
  • Manufacturer Stock Number
    66252835554
  • Hole Size
    1 in
  • Harmonization Code
    6804.22.1000
  • Weight
    1.35 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Overall Thickness
    3/32 in
  • Package Quantity
    1
  • Type
    Type 01/41
  • Wheel Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text