Motion
RSL182218-A

INA (SCHAEFFLER)
RSL182218-A

90 mm ID, 5.5000 in OD, 40 mm Width
Mi Item #08662985
MFR #RSL182218-A
Price$2,141.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL182218-A

90 mm ID, 5.5000 in OD, 40 mm Width
Mi Item #08662985
MFR #RSL182218-A

Mfr description
RSL182218-A CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.43/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    40 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)