Motion
SL045012-PP-C3

INA (SCHAEFFLER)
SL045012-PP-C3

60 mm ID, 95 mm OD, 46 mm Width
Mi Item #08662993
MFR #SL045012-PP-C3
Price$1,448.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045012-PP-C3

60 mm ID, 95 mm OD, 46 mm Width
Mi Item #08662993
MFR #SL045012-PP-C3

Mfr description
SL045012-PP-C3 CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.97/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    46 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)