Motion
SL045011-PP-2NR

INA (SCHAEFFLER)
SL045011-PP-2NR

55 mm ID, 90 mm OD, 46 mm Width
Mi Item #08663042
MFR #SL045011-PP-2NR
Price$1,129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045011-PP-2NR

55 mm ID, 90 mm OD, 46 mm Width
Mi Item #08663042
MFR #SL045011-PP-2NR

Mfr description
SL045011-PP-2NR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.81/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    46 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)