Motion
RSL182206-A-XL

INA (SCHAEFFLER)
RSL182206-A-XL

30 mm ID, 2.1250 in OD, 20 mm Width
MI ITEM #08663102
MFR #RSL182206-A-XL
Price$597.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL182206-A-XL

30 mm ID, 2.1250 in OD, 20 mm Width
MI ITEM #08663102
MFR #RSL182206-A-XL

Mfr description
RSL182206-A-XL CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.54/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    20 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)