Motion
SL182208-A-XL

INA (SCHAEFFLER)
SL182208-A-XL

48 mm ID, 80 mm OD, 23 mm Width
Mi Item #08663219
MFR #SL182208-A-XL
Price$875.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182208-A-XL

48 mm ID, 80 mm OD, 23 mm Width
Mi Item #08663219
MFR #SL182208-A-XL

Mfr description
SL182208-A-XL CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.77/each

Specifications

Dimensions

  • Bore Diameter  
    48 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)