Motion
RSL183013-A-XL

INA (SCHAEFFLER)
RSL183013-A-XL

65 mm ID, 3.6250 in OD, 26 mm Width
Mi Item #08663230
MFR #RSL183013-A-XL
Price$993.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL183013-A-XL

65 mm ID, 3.6250 in OD, 26 mm Width
Mi Item #08663230
MFR #RSL183013-A-XL

Mfr description
RSL183013-A-XL CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.74/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    3.6250 in
  • Overall Width  
    26 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)