Motion
RSL182210-A-XL

INA (SCHAEFFLER)
RSL182210-A-XL

50 mm ID, 3.1875 in OD, 23 mm Width
Mi Item #08663293
MFR #RSL182210-A-XL
Price$505.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL182210-A-XL

50 mm ID, 3.1875 in OD, 23 mm Width
Mi Item #08663293
MFR #RSL182210-A-XL

Mfr description
RSL182210-A-XL CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.18/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    3.1875 in
  • Overall Width  
    23 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)