Motion
SL182928-B-XL-C4

INA (SCHAEFFLER)
SL182928-B-XL-C4

140 mm ID, 190 mm OD, 30 mm Width
Mi Item #08663437
MFR #SL182928-B-XL-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182928-B-XL-C4

140 mm ID, 190 mm OD, 30 mm Width
Mi Item #08663437
MFR #SL182928-B-XL-C4

Mfr description
SL182928-B-XL-C4 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    30 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)