Motion
RSL182330-A

INA (SCHAEFFLER)
RSL182330-A

150 mm ID, 11.2500 in OD, 108 mm Width
Mi Item #08663649
MFR #RSL182330-A
Price$9,167.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL182330-A

150 mm ID, 11.2500 in OD, 108 mm Width
Mi Item #08663649
MFR #RSL182330-A

Mfr description
RSL182330-A CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,167.49/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    11.2500 in
  • Overall Width  
    108 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)