Motion
RSL185015-A

INA (SCHAEFFLER)
RSL185015-A

75 mm ID, 4.1875 in OD, 54 mm Width
Mi Item #08663777
MFR #RSL185015-A
Price$1,333.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL185015-A

75 mm ID, 4.1875 in OD, 54 mm Width
Mi Item #08663777
MFR #RSL185015-A

Mfr description
RSL185015-A CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.83/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    4.1875 in
  • Overall Width  
    54 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)