Motion
SL045007-PP-2NR

INA (SCHAEFFLER)
SL045007-PP-2NR

35 mm ID, 62 mm OD, 36 mm Width
Mi Item #08663920
MFR #SL045007-PP-2NR
Price$716.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045007-PP-2NR

35 mm ID, 62 mm OD, 36 mm Width
Mi Item #08663920
MFR #SL045007-PP-2NR

Mfr description
SL045007-PP-2NR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.58/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    36 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)