Motion
SL182917-B-XL

INA (SCHAEFFLER)
SL182917-B-XL

85 mm ID, 120 mm OD, 22 mm Width
Mi Item #08664786
MFR #SL182917-B-XL
Price$1,628.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182917-B-XL

85 mm ID, 120 mm OD, 22 mm Width
Mi Item #08664786
MFR #SL182917-B-XL

Mfr description
SL182917-B-XL CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,628.12/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    22 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)