Motion
SL185030-A-BR-C3

INA (SCHAEFFLER)
SL185030-A-BR-C3

150 mm ID, 225 mm OD, 100 mm Width
Mi Item #08664886
MFR #SL185030-A-BR-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL185030-A-BR-C3

150 mm ID, 225 mm OD, 100 mm Width
Mi Item #08664886
MFR #SL185030-A-BR-C3

Mfr description
SL185030-A-BR-C3 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    100 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)