Motion
SL181856-E-BR

INA (SCHAEFFLER)
SL181856-E-BR

280 mm ID, 350 mm OD, 33 mm Width
Mi Item #08664903
MFR #SL181856-E-BR
Price$9,573.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL181856-E-BR

280 mm ID, 350 mm OD, 33 mm Width
Mi Item #08664903
MFR #SL181856-E-BR

Mfr description
SL181856-E-BR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,573.41/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    33 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)