Motion
SL192330-TB-BR

INA (SCHAEFFLER)
SL192330-TB-BR

150 mm ID, 320 mm OD, 108 mm Width
Mi Item #08664911
MFR #SL192330-TB-BR
Price$16,085.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL192330-TB-BR

150 mm ID, 320 mm OD, 108 mm Width
Mi Item #08664911
MFR #SL192330-TB-BR

Mfr description
SL192330-TB-BR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,085.44/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)