Motion
SL182222-A-BR-C3

INA (SCHAEFFLER)
SL182222-A-BR-C3

110 mm ID, 200 mm OD, 53 mm Width
Mi Item #08665137
MFR #SL182222-A-BR-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182222-A-BR-C3

110 mm ID, 200 mm OD, 53 mm Width
Mi Item #08665137
MFR #SL182222-A-BR-C3

Mfr description
SL182222-A-BR-C3 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)