Motion
SL185036-TB-BR

INA (SCHAEFFLER)
SL185036-TB-BR

180 mm ID, 280 mm OD, 136 mm Width
Mi Item #08665546
MFR #SL185036-TB-BR
Price$15,987.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL185036-TB-BR

180 mm ID, 280 mm OD, 136 mm Width
Mi Item #08665546
MFR #SL185036-TB-BR

Mfr description
SL185036-TB-BR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,987.95/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    136 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)