Motion
SL183022-A-BR

INA (SCHAEFFLER)
SL183022-A-BR

110 mm ID, 170 mm OD, 45 mm Width
Mi Item #08665552
MFR #SL183022-A-BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL183022-A-BR

110 mm ID, 170 mm OD, 45 mm Width
Mi Item #08665552
MFR #SL183022-A-BR

Mfr description
SL183022-A-BR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)